Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Machine & Operation Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # LCU3-0356-RA_10x7

  • Zoro # G4301258


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0356-RA_10x7
Zoro #
G4301258
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
This Motor Starts By Remote Control
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Background Color
Yellow
Material
Aluminum
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Corrosion Resistant
Yes
Write on Surface
No
Mirror Print
No
Abrasion Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Legend
This Motor Starts By Remote Control
Sign Header Style
Text
Sign Legend Background Color
Yellow
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Machine & Operation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Motor Starts By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.