Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Machine & Operation Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # LCU3-0360-RA_10x7

  • Zoro # G4301011


product price: $8.45
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0360-RA_10x7
Zoro #
G4301011
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
Equipment Operated By Remote Control
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Legend
Equipment Operated By Remote Control
Sign Legend Background Color
Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Caution
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Machine & Operation Caution Sign

Description

Reflective Machine & Operation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Operated By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products