Zoro Homepage

Reflective Machine & Operation Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # LCU3-0366-RA_10x7

  • Zoro # G4300655


product price: $8.45
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0366-RA_10x7
Zoro #
G4300655
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
Do Not Operate Man Working On Repairs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Material
Aluminum
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Do Not Operate Man Working On Repairs
Abrasion Resistant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Header
Caution
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Machine & Operation Caution Sign

Description

Reflective Machine & Operation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.