Reflective Machine & Operation Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # LCU3-0369-RA_10x7

  • Zoro # G4300479


product price: $8.45
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0369-RA_10x7
Zoro #
G4300479
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
This Machine Starts By Remote Control
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Double-Sided
No
Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
This Machine Starts By Remote Control
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Machine & Operation Caution Sign

Description

Reflective Machine & Operation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.