Reflective Machine & Operation Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # LCU3-0476-RA_10x7

  • Zoro # G4294057


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Caution
Legend
Safety Training Mandatory, Do Not Operate This Equipment Without Authorization
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0476-RA_10x7
Zoro #
G4294057
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Header
Caution
Legend
Safety Training Mandatory, Do Not Operate This Equipment Without Authorization
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header
Caution
Protective Coating
Clear Film Laminate
Write on Surface
No
Metal Detectable
Yes
Sign Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Black
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective Machine & Operation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.