Reflective Machine & Operation Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0531-RA_14X10

  • Zoro # G9349971


product price:  $10.59
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0531-RA_14X10
Zoro #
G9349971
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Danger Sign
Header
Danger
Legend
This Machine Starts Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Legend
This Machine Starts Automatically
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Metal Detectable
Yes
Product Type
Reflective Machine & Operation Danger Sign

Description

Reflective Machine & Operation Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products