Reflective Machine & Operation Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0563-RA_14X10

  • Zoro # G9353009


product price:  $10.59
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0563-RA_14X10
Zoro #
G9353009
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Danger Sign
Header
Danger
Legend
Do Not Use Hands To Clean This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Danger
Sign Format
Traditional OSHA
Mirror Print
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Do Not Use Hands To Clean This Machine
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Product Type
Reflective Machine & Operation Danger Sign

Description

Reflective Machine & Operation Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use Hands To Clean This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products