Reflective Machine & Operation Danger Sign, 10 in Height, 14 in Width, Aluminum, English

  • Mfr # LCU4-0633-RA_14X10

  • Zoro # G9459926


product price: $10.59
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0633-RA_14X10
Zoro #
G9459926
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Danger Sign
Header
Danger
Legend
No Loose Clothing While Operating This Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend
No Loose Clothing While Operating This Machinery
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Danger
Sign Mounting Location
Wall
Metal Detectable
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Machine & Operation Danger Sign

Description

Reflective Machine & Operation Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loose Clothing While Operating This Machinery, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products