Zoro Homepage

Reflective Machine & Operation Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0628-RA_10X7

  • Zoro # G9459296


product price: $8.75
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0628-RA_10X7
Zoro #
G9459296
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Danger Sign
Header
Danger
Legend
Don't Clean Or Repair Machinery While In Motion
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Don't Clean Or Repair Machinery While In Motion
Anti-Slip Surface
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header
Danger
Mounting Pattern
4 Corner
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Machine & Operation Danger Sign

Description

Reflective Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Clean Or Repair Machinery While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.