Zoro Homepage

Reflective Maintenance Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U4-1082-RA_10X7

  • Zoro # G2725978


product price: $9.39
/ea

Key Features

Header
Caution
Legend
Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1082-RA_10X7
Zoro #
G2725978
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Maintenance Sign
Header
Caution
Legend
Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Background Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Header
Caution
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Chemical Resistant
No
Sign Legend
Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Maintenance Sign

Description

Reflective Maintenance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products