Shop LYLE

Reflective No Parking Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU6-0137-RA_14X10
  • Zoro # G9481057

product price: 
$
11.39
/ea

Key Features

Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0137-RA_14X10
Zoro #
G9481057
UPC #
-
Country of Origin
United States
Item
Reflective No Parking Warning Sign
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Sign Legend
Violators Will Be Towed At Owner's Expense
Sign Format
Traditional OSHA
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
Warning
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective No Parking Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective No Parking Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Violators Will Be Towed At Owner's Expense, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.