Zoro Homepage

Reflective No Parking Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU6-0137-RA_10X7

  • Zoro # G9481081


product price: $8.39
/ea

Key Features

Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0137-RA_10X7
Zoro #
G9481081
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Parking Warning Sign
Header
Warning
Legend
Violators Will Be Towed At Owner's Expense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend
Violators Will Be Towed At Owner's Expense
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective No Parking Warning Sign

Description

Reflective No Parking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Violators Will Be Towed At Owner's Expense, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.