Reflective No Smoking Caution Sign, 10" H, 14 in W, Horizontal Rectangle, LCU3-0304-RA_14x10

  • Mfr # LCU3-0304-RA_14x10

  • Zoro # G4304231


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0304-RA_14x10
Zoro #
G4304231
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Caution Sign
Header
Caution
Legend
No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Aluminum
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Sign Header
Caution
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend
No Smoking No Open Flames
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Reflective No Smoking Caution Sign

Description

Reflective No Smoking Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.