Reflective No Smoking Caution Sign, 10" H, 14 in W, Horizontal Rectangle, LCU3-0372-RA_14x10

  • Mfr # LCU3-0372-RA_14x10

  • Zoro # G4300278


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0372-RA_14x10
Zoro #
G4300278
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Caution Sign
Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Do Not Smoke Eat Or Drink In This Area
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective No Smoking Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke Eat Or Drink In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.