Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0471-RA_14X10

  • Mfr # LCU4-0471-RA_14X10

  • Zoro # G9343376


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0471-RA_14X10
Zoro #
G9343376
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Explosive Gas No Smoking
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Material Properties
Rigid
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective No Smoking Danger Sign

Description

Reflective No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products