Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0587-RA_14x10

  • Mfr # LCU4-0587-RA_14x10

  • Zoro # G4318977


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0587-RA_14x10
Zoro #
G4318977
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Red, Yellow
Legend Color
Black, Red
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
Double-Sided
No
Subject Matter
No Smoking
Legend/Background Color
Black/Red on White
Material
Aluminum
Background Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable, Write-On Surface
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
Yes
Metal Detectable
Yes
Mirror Print
No
Sign Legend
No Smoking Or Open Lights Within ___Feet
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective No Smoking Danger Sign

Description

Reflective No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within ___Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products