Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective No Smoking Danger Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0462-RA_10X7

  • Zoro # G9342299


product price: $8.75
/ea

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-RA_10X7
Zoro #
G9342299
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend
Fuel Storage No Smoking
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective No Smoking Danger Sign

Description

Reflective No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.