Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective No Smoking Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0462-RA_14X10

  • Zoro # G9342280


product price: $11.19
/ea

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0462-RA_14X10
Zoro #
G9342280
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Danger
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Legend
Fuel Storage No Smoking
Sign Header Text Color
White
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Product Type
Reflective No Smoking Danger Sign

Description

Reflective No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.