Reflective No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0657-RA_10x7

  • Mfr # LCU4-0657-RA_10x7

  • Zoro # G4318931


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0657-RA_10x7
Zoro #
G4318931
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Subject Matter
No Smoking
Legend Color
Black
Language
English
Mounting Style
With Mounting Holes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Material
Aluminum
Background Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
No Smoking No Open Flames No Water Reactive Materials
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective No Smoking Danger Sign

Description

Reflective No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Water Reactive Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products