Reflective No Smoking Notice Sign, 10" H, 14 in W, Horizontal Rectangle, LCU5-0158-RA_14x10

  • Mfr # LCU5-0158-RA_14x10

  • Zoro # G4318216


product price:  $9.45
/ea

Key Features

Header
Notice
Legend
No Smoking Unless You're On Fire
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0158-RA_14x10
Zoro #
G4318216
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Notice Sign
Header
Notice
Legend
No Smoking Unless You're On Fire
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Mounting Style
With Mounting Holes
Language
English
Sign Legend Color
Black
Header Background Color
Blue
Subject Matter
No Smoking
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Black/Blue on white
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Mounting Pattern
4 Corner
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
Sign Legend
No Smoking Unless You're On Fire
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid

Description

Reflective No Smoking Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Unless You're On Fire, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.