Reflective No Smoking Notice Sign, 10" H, 14 in W, Horizontal Rectangle, LCU5-0184-RA_14x10

  • Mfr # LCU5-0184-RA_14x10

  • Zoro # G4318155


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0184-RA_14x10
Zoro #
G4318155
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Notice Sign
Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
White
Material
Aluminum
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Subject Matter
No Smoking
Legend/Background Color
Black/Blue on white
Header Legend Color
White
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking Under Penalty Of Dismissal
Sign Header Style
Text
Glow In The Dark
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Header
Notice
State Specific Sign
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective No Smoking Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Under Penalty Of Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products