Reflective No Smoking Notice Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0184-RA_10x7

  • Mfr # LCU5-0184-RA_10x7

  • Zoro # G4318170


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0184-RA_10x7
Zoro #
G4318170
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Notice Sign
Header
Notice
Legend
No Smoking Under Penalty of Dismissal
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Subject Matter
No Smoking
Header Background Color
Blue
Legend Color
Black
Legend/Background Color
Black/Blue on white
Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Double-Sided
No
Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Sign Legend
No Smoking Under Penalty Of Dismissal
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Reflective No Smoking Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Under Penalty Of Dismissal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.