Zoro Homepage

Reflective No Smoking Warning Sign, 10" H, 14 in W, Horizontal Rectangle, LCU6-0077-RA_14x10

  • Mfr # LCU6-0077-RA_14x10

  • Zoro # G4317735


product price: $10.59
/ea

Key Features

Header
Warning
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0077-RA_14x10
Zoro #
G4317735
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Warning Sign
Header
Warning
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Black/Orange
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
No Smoking
Double-Sided
No
Background Color
Orange
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Header
Warning
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Smoking
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Reflective No Smoking Warning Sign

Description

Reflective No Smoking Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.