Reflective No Smoking Warning Sign, 10" H, 14 in W, Horizontal Rectangle, LCU6-0108-RA_14x10

  • Mfr # LCU6-0108-RA_14x10

  • Zoro # G4317559


product price:  $8.99
/ea

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0108-RA_14x10
Zoro #
G4317559
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Warning Sign
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Aluminum
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
No Smoking
Legend/Background Color
Black/Orange
Double-Sided
No
Header Background Color
Black, Orange
Background Color
Orange
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
Mirror Print
No
Sign Header Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
No Smoking Beyond This Point
Sign Legend Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Anti-Slip Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Reflective No Smoking Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.