Reflective No Smoking Warning Sign, 7" H, 10" W, Vertical Rectangle, LCU6-0027-RA_10x7

  • Mfr # LCU6-0027-RA_10x7

  • Zoro # G4318058


product price: $8.25
/ea

Key Features

Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0027-RA_10x7
Zoro #
G4318058
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Warning Sign
Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
Subject Matter
No Smoking
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Legend/Background Color
Black/Orange
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Background Color
White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Background Color
Orange, Yellow
Corrosion Resistant
Yes
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective No Smoking Warning Sign

Description

Reflective No Smoking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.