Reflective No Smoking Warning Sign, 7" H, 10" W, Vertical Rectangle, LCU6-0056-RA_10x7

  • Mfr # LCU6-0056-RA_10x7

  • Zoro # G4317875


product price: $9.19
/ea

Key Features

Header
Warning
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0056-RA_10x7
Zoro #
G4317875
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Warning Sign
Header
Warning
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2223
Legend Color
Black
Background Color
Orange
Mounting Style
With Mounting Holes
Subject Matter
No Smoking
OSHA Compliant
Yes
Material
Aluminum
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Orange
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Header
Warning
Sign Legend
No Smoking
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2223
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Reflective No Smoking Warning Sign

Description

Reflective No Smoking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.