Reflective No Smoking Warning Sign, 7" H, 10" W, Vertical Rectangle, LCU6-0107-RA_10x7

  • Mfr # LCU6-0107-RA_10x7

  • Zoro # G4317638


product price: $8.75
/ea

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0107-RA_10x7
Zoro #
G4317638
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Warning Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Legend Style
Symbol and Text
Header Legend Color
Black
Material
Aluminum
Mounting Style
With Mounting Holes
Background Color
Orange
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Header Background Color
Black, Orange
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Legend
No Smoking Turn Off Engine
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Smoking Warning Sign

Description

Reflective No Smoking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.