Reflective No Smoking Warning Sign, 7" H, 10" W, Vertical Rectangle, LCU6-0108-RA_10x7

  • Mfr # LCU6-0108-RA_10x7

  • Zoro # G4317577


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
warning
Legend
No Smoking Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0108-RA_10x7
Zoro #
G4317577
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Warning Sign
Header
warning
Legend
No Smoking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Legend Color
Black
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
No Smoking Beyond This Point
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Reflective No Smoking Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.