Reflective No Trespassing Stop Sign, 12 in W, 12 in H, Aluminum, Red

  • Mfr # ST-037-12HA

  • Zoro # G4209956


product price:  $16.59
/ea

Key Features

Header
Stop
Legend
No Unauthorized Persons Beyond This Point
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-037-12HA
Zoro #
G4209956
UPC #
849362016102
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Reflective No Trespassing Stop Sign
Header
Stop
Legend
No Unauthorized Persons Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
Language
English
Background Color
Red
Legend Color
White
Double-Sided
No
Subject Matter
Authorized Personnel & Restricted Access
Sign Legend Color
White
Legend/Background Color
White/Red
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend
Stop No Unauthorized Persons Beyond This Point
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Legend Background Color
Red
ANSI 969 Compliant
No
Mounting Pattern
2 Center
State Specific Sign
No
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Product Type
Reflective No Trespassing Stop Sign

Description

Reflective No Trespassing Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Unauthorized Persons Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.