Shop LYLE

Reflective Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0079-RA_10X7
  • Zoro # G8745768

product price: 
$
9.19
/ea

Key Features

Header
Danger
Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0079-RA_10X7
Zoro #
G8745768
UPC #
-
Country of Origin
United States
Item
Reflective Open Trench Danger Sign
Header
Danger
Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Abrasion Resistant
No
Material Properties
Rigid
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Reflective Open Trench Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Open Trench Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products