Zoro Homepage

Reflective Pedestrian Traffic Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0046-RA_10x7

  • Zoro # G4838261


product price: $8.25
/ea

Key Features

Legend
Slow Down Pedestrian Traffic Accident May Result In Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0046-RA_10x7
Zoro #
G4838261
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Pedestrian Traffic Caution Sign
Legend
Slow Down Pedestrian Traffic Accident May Result In Injury
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Sign Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Reflective Pedestrian Traffic Caution Sign

Description

Reflective Pedestrian Traffic Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products