Reflective Pedestrian Traffic Label, 10 in H, 14 in W, Aluminum, Horizontal, U6-1170-RD_14X10

  • Mfr # U6-1170-RD_14X10

  • Zoro # G2715076


product price:  $8.99
/ea

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1170-RD_14X10
Zoro #
G2715076
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Pedestrian Traffic Label
Header
Warning
Legend
No Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Background Color
Orange
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Mounting Pattern
No Mounting Holes
Mirror Print
No
Corrosion Resistant
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Pedestrian Traffic
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Pedestrian Traffic Label

Description

Reflective Pedestrian Traffic Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products