Reflective Pedestrian Traffic Label, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, U6-1170-RD_7X5

  • Mfr # U6-1170-RD_7X5

  • Zoro # G2715067


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1170-RD_7X5
Zoro #
G2715067
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Pedestrian Traffic Label
Header
Warning
Legend
No Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Orange
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Language
English
Background Color
Orange
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Pedestrian Traffic
Sign Mounting Location
Wall
State Specific Sign
No
Abrasion Resistant
No
Sign Header
Warning
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Orange
Graffiti Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Product Type
Reflective Pedestrian Traffic Label

Description

Reflective Pedestrian Traffic Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.