Reflective Pedestrian Traffic Label, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U5-1515-RD_10X7

  • Mfr # U5-1515-RD_10X7

  • Zoro # G2757450


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Sidewalk Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1515-RD_10X7
Zoro #
G2757450
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Pedestrian Traffic Label
Header
Notice
Legend
Sidewalk Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Black and Blue/White
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Sidewalk Closed
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Pedestrian Traffic Label

Description

Reflective Pedestrian Traffic Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sidewalk Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.