Reflective Pedestrian Traffic Label, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1170-RD_10X7

  • Mfr # U6-1170-RD_10X7

  • Zoro # G2715085


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1170-RD_10X7
Zoro #
G2715085
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Pedestrian Traffic Label
Header
Warning
Legend
No Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Black/Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Language
English
Legend Style
Text
ANSI Compliant
Yes
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Orange
Sign Header
Warning
Number of Printed Sides
1
Includes Mounting Hardware
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
No Pedestrian Traffic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Pedestrian Traffic Label

Description

Reflective Pedestrian Traffic Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.