Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Pedestrian Traffic Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # U5-1392-RA_14X10

  • Zoro # G9660883


product price: $11.49
/ea

Key Features

Header
Notice
Legend
No Passageway
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1392-RA_14X10
Zoro #
G9660883
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Pedestrian Traffic Sign
Header
Notice
Legend
No Passageway
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Legend Style
Text
Language
English
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend
No Passageway
Sign Legend Style
Text
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Metal Detectable
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Pedestrian Traffic Sign

Description

Reflective Pedestrian Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Passageway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.