Reflective Pedestrian Traffic Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # U5-1392-RA_10X7

  • Zoro # G2759727


product price: $8.95
/ea

Key Features

Header
Notice
Legend
No Passageway
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1392-RA_10X7
Zoro #
G2759727
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Pedestrian Traffic Sign
Header
Notice
Legend
No Passageway
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Legend/Background Color
Black and Blue/White
Material
Aluminum
Language
English
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Passageway
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Material Special Properties
Metal Detectable
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Abrasion Resistant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Reflective Pedestrian Traffic Sign

Description

Reflective Pedestrian Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Passageway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.