Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Personal Safety Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0320-RA_14x10

  • Zoro # G4303391


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Do Not Enter When Light is On
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0320-RA_14x10
Zoro #
G4303391
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Personal Safety Caution Sign
Header
Caution
Legend
Do Not Enter When Light is On
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Legend
Do Not Enter When Light Is On
Sign Header Text Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Personal Safety Caution Sign

Description

Reflective Personal Safety Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Light Is On, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.