Shop LYLE

Reflective Pesticide Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU6-0049-RA_10X7

  • Mfr # LCU6-0049-RA_10X7
  • Zoro # G9475676

product price: 
$
9.15
/ea

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0049-RA_10X7
Zoro #
G9475676
UPC #
-
Country of Origin
United States
Item
Reflective Pesticide Warning Sign
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2175
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Pesticide Storage Area
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Pesticide Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Pesticide Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products