Reflective Pinch Point Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0001-RA_10X7

  • Zoro # G8736887


product price: $8.69
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0001-RA_10X7
Zoro #
G8736887
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Pinch Point Danger Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Product Type
Reflective Pinch Point Danger Sign

Description

Reflective Pinch Point Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.