Reflective Pinch Point Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0002-RA_10X7

  • Zoro # G8736957


product price: $8.69
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0002-RA_10X7
Zoro #
G8736957
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Pinch Point Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Danger
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Product Type
Reflective Pinch Point Danger Sign

Description

Reflective Pinch Point Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.