Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Pinch Point Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU6-0079-RA_10X7

  • Zoro # G9477207


product price: $8.55
/ea

Key Features

Header
Warning
Legend
Pinch Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0079-RA_10X7
Zoro #
G9477207
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Pinch Point Warning Sign
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend
Pinch Point
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Pinch Point Warning Sign

Description

Reflective Pinch Point Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.