Reflective Poison Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0706-RA_10X7

  • Mfr # LCU4-0706-RA_10X7

  • Zoro # G9468028


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0706-RA_10X7
Zoro #
G9468028
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Poison Danger Sign
Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Danger
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Reflective Poison Danger Sign

Description

Reflective Poison Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.