Shop LYLE

Reflective Poisonous Gas Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0222-RA_10X7

  • Mfr # LCU4-0222-RA_10X7
  • Zoro # G8669215

product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Danger
Legend
Poisonous Gas Hydrogen Sulfide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0222-RA_10X7
Zoro #
G8669215
UPC #
-
Country of Origin
United States
Item
Reflective Poisonous Gas Danger Sign
Header
Danger
Legend
Poisonous Gas Hydrogen Sulfide
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header
Danger
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Poisonous Gas Hydrogen Sulfide
Mirror Print
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Metal Detectable
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Poisonous Gas Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poisonous Gas Hydrogen Sulfide, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.