Reflective Poisonous Gas Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0564-RA_10X7

  • Mfr # LCU4-0564-RA_10X7

  • Zoro # G9353130


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0564-RA_10X7
Zoro #
G9353130
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Poisonous Gas Danger Sign
Header
Danger
Legend
Keep Out Fumigating With Poisonous Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Legend
Keep Out Fumigating With Poisonous Gas
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967

Description

Reflective Poisonous Gas Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Fumigating With Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.