Reflective Ppe Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0285-RA_14X10

  • Zoro # G8763049


product price: $10.79
/ea

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0285-RA_14X10
Zoro #
G8763049
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Danger Sign
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Header
Danger
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Legend
Protective Clothing Required In This Area
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Ppe Danger Sign

Description

Reflective Ppe Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.