Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Ppe Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0285-RA_10X7

  • Zoro # G8763085


product price: $8.65
/ea

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0285-RA_10X7
Zoro #
G8763085
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Danger Sign
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Sign Header Style
Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Protective Clothing Required In This Area
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Reflective Ppe Danger Sign

Description

Reflective Ppe Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.