Reflective Restricted Area Stop Sign, 12 in W, 12 in H, Aluminum, Red

  • Mfr # ST-028-12HA

  • Zoro # G3819672


product price: $16.59
/ea

Key Features

Header
Stop
Legend
Restricted Area
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-028-12HA
Zoro #
G3819672
UPC #
849362015952
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Reflective Restricted Area Stop Sign
Header
Stop
Legend
Restricted Area
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
Legend Color
White
Language
English
Legend/Background Color
White/Red
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Authorized Personnel & Restricted Access
Material
Aluminum
Background Color
Red
Mounting Style
Surface
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Sign Mounting Location
Post, Wall
Sign Header Text Color
White
Mounting Pattern
2 Center
Sign Header Background Color
Red
Glow In The Dark
No
Sign Format
Other Format
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
Red
Abrasion Resistant
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend
Restricted Area
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Maximum Viewing Distance - Favorable Conditions
60 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Product Type
Reflective Restricted Area Stop Sign

Description

Reflective Restricted Area Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.