Reflective Seat Belt Label, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U5-1051-RD_14X10

  • Mfr # U5-1051-RD_14X10

  • Zoro # G2765205


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Notice
Legend
All Passengers Use Seat Belts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1051-RD_14X10
Zoro #
G2765205
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Seat Belt Label
Header
Notice
Legend
All Passengers Use Seat Belts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Double-Sided
No
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Adhesive Style
Permanent
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Sign Legend
All Passengers Use Seat Belts
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Seat Belt Label

Description

Reflective Seat Belt Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Passengers Use Seat Belts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.