Reflective Seat Belt Label, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1006-RD_14X10

  • Mfr # U7-1006-RD_14X10

  • Zoro # G2737939


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
No Header
Legend
Be Careful Buckle Up For Safety
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1006-RD_14X10
Zoro #
G2737939
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Reflective Seat Belt Label
Header
No Header
Legend
Be Careful Buckle Up For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Color
Black, White
Legend/Background Color
Black/Red on White
Double-Sided
No
Background Color
Red, White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Be Careful
Anti-Slip Surface
No
Sign Legend
Buckle Up For Safety
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Red
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Product Type
Reflective Seat Belt Label

Description

Reflective Seat Belt Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.